Skip Content
MOTOR,2 HP,1725 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,2 HP,1725 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK806
  • Mfr. Model # K806
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Full Load Amps 6-5.8/2.9, 5.4/2.7
  • HP 1-1/2, 2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1800
  • Duty Continuous
  • Hz 60/50
  • Overall Length 13-7/8"
  • Nominal Efficiency 82.5%
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56HC
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Length Less Shaft 11-3/4"
  • Ins. Class B
  • Footnotes 3
  • RPM Range 1,701-1,800
  • Shaft Length 1-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 5/8"
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list