MOTOR,2,3450RPM,TEFC,56HC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,2,3450RPM,TEFC,56HC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK723
  • Mfr. Model # K723
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 30.0 lbs

Technical Specs

  • Full Load Amps 2.4
  • Phase 3
  • Nameplate RPM 3,450
  • HP 2
  • Nominal Efficiency 80.0%
  • Hz 60
  • Duty Continuous
  • Item General Purpose Motor
  • Voltage 575
  • RPM Range 3,001 - 3,600
  • Shaft Length 1-7/8"
  • Overall Length 12-5/16"
  • Shaft Dia. 5/8"
  • Frame 56HC
  • Standards UL Recognized, CSA Certified
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10-7/16"
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • No. of Speeds 1
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list