Skip Content
MOTOR,2,1735RPM,TEFC,145TC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,2,1735RPM,TEFC,145TC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC232A
  • Mfr. Model # C232A
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 48.0 lbs

Technical Specs

  • HP 2
  • Item General Purpose Motor
  • Full Load Amps 2.3
  • Nameplate RPM 1,735
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Overall Length 14-7/8"
  • Nominal Efficiency 84.0%
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Frame 145TC
  • RPM Range 1,701 - 1,800
  • Shaft Length 2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Length Less Shaft 12-7/8"
  • Shaft Dia. 7/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list