Skip Content
MOTOR,2,1730RPM,TEFC,145TC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,2,1730RPM,TEFC,145TC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC232
  • Mfr. Model # C232
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 41.0 lbs

Technical Specs

  • HP 2
  • Full Load Amps 2.3
  • Item General Purpose Motor
  • Nameplate RPM 1,730
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 82.5%
  • Overall Length 13-7/8"
  • RPM Range 1,701 - 1,800
  • Shaft Length 2"
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 11-7/8"
  • Frame 145TC
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list