Skip Content
MOTOR,2,1725RPM,TEFC,56HC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,2,1725RPM,TEFC,56HC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK724
  • Mfr. Model # K724
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 39.0 lbs

Technical Specs

  • Full Load Amps 2.3
  • HP 2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,725
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 82.5%
  • RPM Range 1,701 - 1,800
  • Overall Length 13-13/16"
  • Shaft Length 1-7/8"
  • Voltage 575
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified
  • Frame 56HC
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-15/16"
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list