Skip Content
MOTOR 1HP 3PH 1760RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1HP 3PH 1760RPM 208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2NKX4
  • Mfr. Model # 2NKX4
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

NEMA Premium Efficient Motor, 3-Phase, Totally Enclosed Fan-Cooled, Inverter Duty, 1 HP, Nameplate RPM 1760, 208-230/460 Volts, NEMA Frame 143-5T/56HZ, Service Factor 1.25, 60/50 Hz, Nominal Efficiency 85.5, Base Mounting, Double-Shielded Ball Bearings, T

Technical Specs

  • Full Load Amps 3.2 - 3.2/1.6
  • HP 1
  • Motor Service Factor 1.25
  • Nameplate RPM 1,760
  • Ins. Class F
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60/50
  • Nominal Efficiency 85.5%
  • RPM Range 1,701-1,800
  • Overall Length 12-3/4"
  • Shaft Length 2-1/4"
  • Voltage 208-230/460
  • Manufacturers Warranty Length 3 yr.
  • Standards UL, CSA, CE
  • Frame 143-5T/56HZ
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-3/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list