Skip Content
MOTOR 1HP 3PH 1760RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 1HP 3PH 1760RPM 208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2NKX3
  • Mfr. Model # 2NKX3
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 1.0 lbs

Product Details

NEMA Premium Efficient Motor, 3-Phase, Open Dripproof, Inverter Duty, 1 HP, Nameplate RPM 1760, 208-230/460 Volts, NEMA Frame 143-5T/56HZ, Service Factor 1.25, 60/50 Hz, Nominal Efficiency 85.5, Base Mounting, Double-Shielded Ball Bearings, Thermal Protec

Technical Specs

  • Full Load Amps 3.2-3.2/1.6
  • Nameplate RPM 1,760
  • HP 1
  • Motor Service Factor 1.25
  • Ins. Class F
  • Item General Purpose Motor
  • Footnotes 5,10
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 85.5%
  • Hz 60/50
  • Overall Length 12-7/8"
  • RPM Range 1,701-1,800
  • Shaft Length 2-1/4"
  • Voltage 208-230/460
  • Manufacturers Warranty Length 3 yr.
  • Shaft Dia. 7/8"
  • Frame 143-5T/56HZ
  • Standards UL, CSA, CE
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 10-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • No. of Speeds 1
  • Motor Bearings Ball
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list