Skip Content
MOTOR 157RPM PARALLEL SHAFT 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 157RPM PARALLEL SHAFT 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FDZ2
  • Mfr. Model # 4FDZ2
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.2 lbs

Technical Specs

  • Full Load Amps 5.9
  • Max. Torque 125 in.- lbs.
  • Nameplate RPM 157
  • Item AC Gearmotor
  • Application Conveyors, Pumps, Mixers, Feeders
  • Housing Cast Iron
  • Thermal Protection None
  • Bearings Ball On Case And Motor
  • Dimension S 3.812"
  • Dimension U 0.625"
  • Gear Ratio 11:1
  • Height (Dimension O) 6.83"
  • Dimension Z 4.688"
  • Hz 60
  • Input HP 1/3
  • Motor Type Split-Phase
  • Insulation Class F
  • Overall Length 13.65"
  • Standards UL Recognized/CSA
  • Gear Material Steel
  • Seals Lip Type On Input And Output Shaft
  • Gears Steel
  • Lubrication Sae #90, Type 5ep, Iso 220 Grade Gear Oil
  • Dimension A 6-1/2"
  • Dimension C 13.65"
  • Dimension E 2.75"
  • Dimension N 3/16" x 1-1/8"
  • Dimension H 0.344"
  • Length Less Shaft 12-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size 3/16" Square x 1-1/8"
  • Overhung Load 245 lbs.
  • Gear Case Material Cast Iron
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list