MOTOR, 150HP,1800RPM,3/60/460,444T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 150HP,1800RPM,3/60/460,444T

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0052
  • Mfr. Model # GT0052
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1904.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 150 HP, 1,800 RPM, 460 voltage, 444T nema frame, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • HP 150
  • Full Load Amps 168.0
  • Includes Conduit Box
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 3
  • Nameplate RPM 1790
  • Hz 60/50
  • Nominal Efficiency 95.8%
  • Overall Length 44-9/16"
  • Shaft Length 8-1/2"
  • RPM Range 1,701-1,800
  • Voltage 460
  • Standards UL (E49747), CSA (LR2025), CE
  • Manufacturers Warranty Length 1 yr.
  • Frame 444T
  • Shaft Dia. 3-3/8"
  • Length Less Shaft 36-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Thermal Protection None
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.15
  • Ins. Class F
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list