MOTOR 150,1786RPM,TEFC,445T,460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 150,1786RPM,TEFC,445T,460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1052
  • Mfr. Model # GT1052
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2161.0 lbs

Technical Specs

  • Includes Conduit Box
  • Full Load Amps 165.0
  • HP 150
  • Item General Purpose Motor
  • Nameplate RPM 1,788
  • Duty Continuous
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 95.8%
  • Overall Length 50-13/16"
  • Shaft Length 8-1/2"
  • RPM Range 1,701 - 1,800
  • Voltage 460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 445T
  • Shaft Dia. 3-3/8"
  • Length Less Shaft 42-5/16"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Application General Application
  • No. of Speeds 1
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list