MOTOR,15,3600RPM,TEFC,254TC,60H,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,15,3600RPM,TEFC,254TC,60H,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1421
  • Mfr. Model # GT1421
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 336.0 lbs

Technical Specs

  • Full Load Amps 14.0
  • HP 15
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 3,538
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 91.0%
  • Overall Length 26-5/8"
  • RPM Range 3,001 - 3,600
  • Voltage 575
  • Shaft Length 4"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 254TC
  • Shaft Dia. 1-5/8"
  • Length Less Shaft 22-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list