Skip Content
MOTOR,15,1770RPM,TEFC,254TC,60H,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,15,1770RPM,TEFC,254TC,60H,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1422
  • Mfr. Model # GT1422
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 325.0 lbs

Technical Specs

  • Full Load Amps 14.8
  • Nameplate RPM 1,770
  • Item General Purpose Motor
  • Phase 3
  • HP 15
  • Nominal Efficiency 92.4%
  • Hz 60
  • Duty Continuous
  • RPM Range 1,701 - 1,800
  • Shaft Length 4"
  • Overall Length 26-5/8"
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 254TC
  • Shaft Dia. 1-5/8"
  • Length Less Shaft 22-5/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list