Skip Content
MOTOR 15,1770RPM,TEFC,254T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 15,1770RPM,TEFC,254T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1122
  • Mfr. Model # GT1122
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 309.0 lbs

Technical Specs

  • Full Load Amps 14.8
  • Includes Conduit Box
  • HP 15
  • Item General Purpose Motor
  • Nameplate RPM 1,770
  • Phase 3
  • Nominal Efficiency 92.4%
  • Hz 60
  • Duty Continuous
  • Overall Length 26-5/8"
  • Shaft Length 4"
  • RPM Range 1,701 - 1,800
  • Voltage 575
  • Shaft Dia. 1-5/8"
  • Frame 254T
  • Max. Ambient Temp. 40 Degrees C
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Length Less Shaft 22-5/8"
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list