Skip Content
MOTOR 15,1185RPM,TEFC,284T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 15,1185RPM,TEFC,284T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1123
  • Mfr. Model # GT1123
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 484.0 lbs

Technical Specs

  • Full Load Amps 15.9
  • HP 15
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,185
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 91.7%
  • Overall Length 30-3/16"
  • RPM Range 1,101 - 1,200
  • Shaft Length 4-5/8"
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 284T
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 25-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list