MOTOR, 125HP,1200RPM,3/60/460,445T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 125HP,1200RPM,3/60/460,445T

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0050
  • Mfr. Model # GT0050
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1867.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 125 HP, 1,200 RPM, 460 voltage, 445T nema frame, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • HP 125
  • Full Load Amps 145.0
  • Item General Purpose Motor
  • Hz 60/50
  • Phase 3
  • Includes Conduit Box
  • Duty Continuous
  • Nameplate RPM 1190
  • Overall Length 44-9/16"
  • Nominal Efficiency 95%
  • RPM Range 1,101-1,200
  • Shaft Length 8-1/2"
  • Voltage 460
  • Standards UL (E49747), CSA (LR2025), CE
  • Manufacturers Warranty Length 1 yr.
  • Length Less Shaft 36-1/16"
  • Frame 445T
  • Shaft Dia. 3-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,101-1,200
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list