Skip Content
MOTOR 125,3582RPM,TEFC,444TS,460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 125,3582RPM,TEFC,444TS,460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1048
  • Mfr. Model # GT1048
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1891.0 lbs

Technical Specs

  • Full Load Amps 136.0
  • HP 125
  • Item General Purpose Motor
  • Includes Conduit Box
  • Duty Continuous
  • Nameplate RPM 3,582
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 95.0%
  • Overall Length 47-1/16"
  • RPM Range 3,001 - 3,600
  • Voltage 460
  • Shaft Dia. 2-3/8"
  • Frame 444TS
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Length 4-3/4"
  • Length Less Shaft 42-5/16"
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list