Skip Content
MOTOR 125,1786RPM,TEFC,444T,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 125,1786RPM,TEFC,444T,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1149
  • Mfr. Model # GT1149
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1888.0 lbs

Technical Specs

  • HP 125
  • Full Load Amps 112.0
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1,786
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Overall Length 50-13/16"
  • Nominal Efficiency 95.4%
  • Shaft Length 8-1/2"
  • RPM Range 1,701 - 1,800
  • Frame 444T
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Voltage 575
  • Shaft Dia. 3-3/8"
  • Length Less Shaft 42-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List