MOTOR 125,1786RPM,TEFC,444T,460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 125,1786RPM,TEFC,444T,460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1049
  • Mfr. Model # GT1049
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1981.0 lbs

Technical Specs

  • Full Load Amps 140.0
  • HP 125
  • Includes Conduit Box
  • Nameplate RPM 1,786
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 3
  • Overall Length 50-13/16"
  • Hz 60/50
  • Nominal Efficiency 95.4%
  • RPM Range 1,701 - 1,800
  • Voltage 460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Shaft Length 8-1/2"
  • Shaft Dia. 3-3/8"
  • Length Less Shaft 42-5/16"
  • Frame 444T
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list