Skip Content
MOTOR 125,1188RPM,TEFC,445T,460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 125,1188RPM,TEFC,445T,460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1050
  • Mfr. Model # GT1050
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2169.0 lbs

Technical Specs

  • Includes Conduit Box
  • Full Load Amps 142.0
  • Item General Purpose Motor
  • HP 125
  • Nameplate RPM 1,188
  • Duty Continuous
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 95.0%
  • RPM Range 1,101 - 1,200
  • Overall Length 50-13/16"
  • Voltage 460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Shaft Length 8-1/2"
  • Frame 445T
  • Shaft Dia. 3-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 42-5/16"
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list