MOTOR, 10HP,3600RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 10HP,3600RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0018
  • Mfr. Model # GT0018
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 10 HP, 3,600 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 23.0/11.5
  • HP 10
  • Nameplate RPM 3525
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Overall Length 17-1/2"
  • RPM Range 3,001-3,600
  • Nominal Efficiency 89.5%
  • Voltage 230/460
  • Shaft Length 3-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025), CE
  • Length Less Shaft 14-1/8"
  • Frame 213T
  • Shaft Dia. 1-3/8"
  • Motor Application General Application
  • Motor Design 3-Phase
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • RPM Group 3,001-3,600
  • Motor Bearings Ball
  • Motor Shaft Design Keyed
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list