Skip Content
MOTOR, 10HP,1800RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 10HP,1800RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0019
  • Mfr. Model # GT0019
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 10 HP, 1,800 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 26.9 - 25.0/12.5
  • HP 10
  • Item General Purpose Motor
  • Includes Conduit Box
  • Nameplate RPM 1770
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 91.7%
  • Overall Length 17-1/2"
  • RPM Range 1,701-1,800
  • Shaft Length 3-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Voltage 230/460
  • Standards UL (E49747), CSA (LR2025), CE
  • Frame 215T
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 14-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list