MOTOR, 10HP,1200RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 10HP,1200RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0020
  • Mfr. Model # GT0020
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 10 HP, 1,200 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 29.6 - 27.6/15.2
  • HP 10
  • Includes Conduit Box
  • Phase 3
  • Nameplate RPM 1180
  • Item General Purpose Motor
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 91.7%
  • Overall Length 24-1/4"
  • Shaft Length 4"
  • Voltage 230/460
  • RPM Range 1,101-1,200
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025), CE
  • Shaft Dia. 1-5/8"
  • Frame 256T
  • Length Less Shaft 20-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list