Skip Content
MOTOR 100,1188RPM,TEFC,444T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 100,1188RPM,TEFC,444T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1047
  • Mfr. Model # GT1047
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2060.0 lbs

Technical Specs

  • HP 100
  • Full Load Amps 228.0/114.0
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1,188
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 95.0%
  • Overall Length 50-13/16"
  • RPM Range 1,101 - 1,200
  • Shaft Length 8-1/2"
  • Voltage 230/460
  • Shaft Dia. 3-3/8"
  • Frame 444T
  • Length Less Shaft 42-5/16"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Application General Application
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Position Horizontal
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List