MOTOR,10,3540RPM,TEFC,215TC,60H,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,10,3540RPM,TEFC,215TC,60H,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1418
  • Mfr. Model # GT1418
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 172.0 lbs

Technical Specs

  • Full Load Amps 9.2
  • HP 10
  • Item General Purpose Motor
  • Nameplate RPM 3,540
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 90.2%
  • RPM Range 3,001 - 3,600
  • Overall Length 21"
  • Voltage 575
  • Shaft Length 3-3/8"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Shaft Dia. 1-3/8"
  • Frame 215TC
  • Length Less Shaft 17-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list