MOTOR 10,1768RPM,TEFC,215T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 10,1768RPM,TEFC,215T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1119
  • Mfr. Model # GT1119
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.0 lbs

Technical Specs

  • Full Load Amps 9.8
  • HP 10
  • Includes Conduit Box
  • Phase 3
  • Nameplate RPM 1,768
  • Item General Purpose Motor
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 91.7%
  • Overall Length 19-3/4"
  • RPM Range 1,701 - 1,800
  • Shaft Length 3-3/8"
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 215T
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 16-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.15
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list