Skip Content
MOTOR,10-14 HP,3450,200-230 V,215TZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,10-14 HP,3450,200-230 V,215TZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YBV4
  • Mfr. Model # 1YBV4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Finish Dayton Gray
  • HP 14 to 10
  • Full Load Amps 44.5-40.5/62.5-53.8
  • Includes OSE Rear Mounted Conduit Box, 40" Leads
  • Item Crop Dryer Motor
  • Nameplate RPM 3540
  • Phase 1
  • Duty Continuous
  • Capacitor Required Yes
  • Hz 60
  • Overall Length 19-1/2"
  • Voltage 200-230
  • Shaft Length 3-1/8"
  • RPM Range 3001-3600
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temperature 50 Degrees C
  • Motor Application Farm Duty
  • Length Less Shaft 16-3/8"
  • Frame 215TZ
  • Motor Sub Application Crop Dryer
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection T-Stat
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed and Drilled On Center
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Voltage Compatibility 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240
  • Ins. Class F
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list