MOTOR 1 HP SS 3-PHASE WO/BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1 HP SS 3-PHASE WO/BASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY57
  • Mfr. Model # 6WY57
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.05 lbs

Product Details

All exterior components are 300 series stainless steel to provide maximum corrosion resistance in severe duty and washdown environments. These motors are used in the food processing, chemical processing and beverage industries.

Technical Specs

  • HP 1
  • Nameplate RPM 1,740
  • Full Load Amps 3.1 - 3.0/1.5
  • Footnotes 1
  • Nominal Efficiency 81.5%
  • Overall Length 11-15/16"
  • Motor Service Factor 1.15
  • Voltage 208 - 230/460
  • Shaft Length 1-7/8"
  • Shaft Dia. 5/8"
  • Phase 3
  • Item Washdown Motor
  • Duty Continuous
  • Hz 60
  • RPM Range 1701-1800
  • Standards UL Component Recognized, CSA Certified, CE Compliant
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Shaft Material 300 Series Stainless Steel
  • Frame 56C
  • Endshields 300 Series Stainless Steel
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application Washdown
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Ball
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list