Skip Content
MOTOR,1 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1 HP,PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC334
  • Mfr. Model # C334
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.7 lbs

Product Details

1-Phase open dripproof jet pump motor, 1 HP, 3,450 nameplate RPM, 115/208-230 voltage, capacitor start motor, face mount.

Technical Specs

  • Full Load Amps 13.2/6.5-6.6
  • Includes Shaft Slinger
  • HP 1
  • Phase 1
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Duty Continuous
  • RPM Range 2350-3600
  • Overall Length 12-5/8"
  • Hz 60
  • Shaft Length 1-7/8 po
  • Shaft Material Stainless Steel
  • Voltage 115/208-230
  • Frame 56C
  • Body Dia. 5.66"
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.40
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Jet Pump
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list