MOTOR,1 HP,JET PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1 HP,JET PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1464
  • Mfr. Model # C1464
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.3 lbs

Product Details

1-Phase open dripproof jet pump motor, 1 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • HP 1
  • Full Load Amps 14.2/7.1
  • Nameplate RPM 3,450
  • Item Jet Pump Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 14"
  • RPM Range 2350-3600
  • Shaft Length 2-3/8 po
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Frame 56J
  • Body Dia. 6.42"
  • Motor Bearings Ball
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 50 Degrees C
  • Motor Service Factor 1.40
  • Ins. Class B
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Threaded
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list