MOTOR 1 HP GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1 HP GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K562
  • Mfr. Model # 6K562
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 32.2 lbs

Product Details

Capacitor Start Totally Enclosed Fan Cooled Motor, HP 1, RPM 1725, Voltage 115/208-230 V, NEMA Frame 56H, Service Factor 1.15, Frequency 60 Hz, Mounting Rigid, Bearings Double Shielded Ball, Thermal Protection Auto, Full Load Amps 13.4/6.8-6.7

Technical Specs

  • HP 1
  • Duty Continuous
  • Item General Purpose Motor
  • Full Load Amps 10.0/5.3-5.0
  • Hz 60
  • Nameplate RPM 1,725
  • Phase 1
  • Overall Length 13"
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Voltage 115/208-230
  • Shaft Dia. 5/8"
  • Frame 56H
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.15
  • Length Less Shaft 11-1/16"
  • Includes Conduit Box, Shaft Key
  • Footnotes 24, 51
  • Nominal Efficiency 77.7%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list