MOTOR 1 HP GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1 HP GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K484
  • Mfr. Model # 6K484
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 26.6 lbs

Product Details

Capacitor Start Totally Enclosed Fan Cooled Motor, HP 1, RPM 3450, Voltage 115/208-230 V, NEMA Frame 56, Service Factor 1.00, Frequency 60 Hz, Mounting Rigid, Bearings Double Shielded Ball, Thermal Protection Auto, Full Load Amps 12.4/6.7-6.2

Technical Specs

  • HP 1
  • Item General Purpose Motor
  • Full Load Amps 11.8/6.3-5.9
  • Nameplate RPM 3,450
  • Phase 1
  • Voltage 115/208-230
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Overall Length 12-3/8"
  • Hz 60
  • Duty Continuous
  • Frame 56
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.00
  • Length Less Shaft 10-1/2"
  • Includes Conduit Box
  • Footnotes 51
  • Nominal Efficiency 67.2%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list