Skip Content
MOTOR,1 HP,3450 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1 HP,3450 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSD396
  • Mfr. Model # D396
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Full Load Amps 3.7-3.7/1.85, 3.4/1.7
  • HP 1, 3/4
  • Item General Purpose Motor
  • Duty Continuous
  • Nameplate RPM 3600/3000
  • Nominal Efficiency 84.0%
  • Overall Length 11-7/8"
  • Phase 3
  • Hz 60/50
  • RPM Range 2350-3600
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208-230/460
  • Frame 56C
  • Length Less Shaft 9-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Footnotes 3,28
  • Shaft Length 1-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 5/8"
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Service Factor 1.15
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list