Skip Content
MOTOR 1 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N043
  • Mfr. Model # 3N043
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 25.6 lbs

Product Details

1 HP 3-phase EPACT efficient/inverter-duty open drip-proof motor. Mounting: rigid base. Ambient: 40 degree C. Thermal Protection: none. Bearings: double-shielded ball. Rotation: CW/CCW. CSA Certified. Highly efficient motor makes industrial equipment operate at peak performance levels. Inverter-duty rated. Uses: pumps, fans, blowers and other industrial equipment.

Technical Specs

  • Full Load Amps 3.6-3.8/1.9
  • HP 1
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 3
  • Nameplate RPM 1,725
  • Footnotes 5,10
  • Hz 60
  • Nominal Efficiency 77.0%
  • RPM Range 1,701 - 1,800
  • Overall Length 12"
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Frame 56H
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-1/8"
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list