MOTOR,1 HP,1755 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1 HP,1755 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC220A
  • Mfr. Model # C220A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Phase 3
  • Duty Continuous
  • Full Load Amps 3.2-3/1.5, 2.9/1.45
  • Nameplate RPM 1800
  • HP 1, 3/4
  • Item General Purpose Motor
  • Hz 60/50
  • Nominal Efficiency 82.5%
  • Overall Length 12-7/8"
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 143TC
  • Length Less Shaft 10-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Footnotes 3
  • Shaft Length 2-1/4"
  • Manufacturers Warranty Length 3 yr.
  • Shaft Dia. 7/8"
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list