Skip Content
MOTOR,1 HP,1725 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1 HP,1725 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK634A
  • Mfr. Model # K634A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Full Load Amps 3.3-3.1/1.55, 2.8/1.4
  • HP 1, 3/4
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1800
  • Duty Continuous
  • Hz 60/50
  • Overall Length 12-1/2"
  • Nominal Efficiency 82.5%
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 143TC
  • Length Less Shaft 10-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F
  • No. of Speeds 1
  • Motor Bearings Ball
  • Footnotes 3
  • Shaft Length 2-1/4"
  • Manufacturers Warranty Length 3 yr.
  • Shaft Dia. 7/8"
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Service Factor 1.15
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list