Skip Content
MOTOR,1 HP,1155 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1 HP,1155 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC150A
  • Mfr. Model # C150A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • HP 1
  • Nameplate RPM 1155
  • Full Load Amps 3.8-3.6/1.8
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 80.0%
  • Overall Length 12-1/2"
  • Hz 60/50
  • RPM Range 1400-1800
  • Shaft Length 2-1/8"
  • Voltage 208-230/460
  • Frame 145TC
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group Energy Efficient
  • Ins. Class B
  • Footnotes 3
  • Manufacturers Warranty Length 3 yr.
  • Motor Mounting Type Face
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list