Skip Content
Discontinued with Replacement
MOTOR,1/8 HP,3.3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/8 HP,3.3 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M292D
  • Mfr. Model # 3M292D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs
Suggested Replacement Product
HVAC MOTOR,1/8 HP,3000 RPM,115V,3.3

Your Price: NA

Product Details

HVAC 3.3 In diameter motor. Permanent split capacitor. Totally enclosed fan-cooled. 1/8 HP, 3000 RPM, 115 volts. Full load amps 1.8. Non standard NEMA/IEC frame. Service factor 1.0. Ambient 40 deg. C, 60 Hz. Insulation class B. Rotation CW/CCW. Thermal pr

Technical Specs

  • Full Load Amps 1.8
  • Includes Capacitor
  • HP 1/8
  • Nameplate RPM 3000
  • Item HVAC Motor
  • Phase 1
  • Hz 60
  • RPM Range 1801-3000
  • Voltage 115
  • Shaft Length 2"
  • Frame 3.3
  • Body Dia. 4.4"
  • Shaft Dia. 5/16"
  • Length Less Shaft 5-1/2"
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Location 4/Shaft End
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • No. of Speeds 1
  • Capacitor Required Yes
  • Duty Continuous
  • Cord Length 12"
  • Mounting Pattern 2 x 2
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list