Skip Content
MOTOR,1/70 HP,3.3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MOTOR,1/70 HP,3.3 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M538D
  • Mfr. Model # 3M538D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

HVAC 3.3 In diameter motor. Shaded pole. Open air-over. 1/70 HP, 1550 RPM, 115 volts. Full load amps 0.7. Non standard NEMA/IEC frame. Service factor 1.0. Ambient 40 deg. C, 60 Hz. Number of speeds 1. Insulation class B. Rotation CW. Thermal protection au

Technical Specs

  • HP 1/70
  • Full Load Amps 0.70
  • Phase 1
  • Nameplate RPM 1550
  • Hz 60
  • Item HVAC Motor
  • Duty Continuous
  • RPM Range 1501-1600
  • Shaft Length 2-1/16"
  • Mounting Pattern 1
  • Voltage 115
  • Frame 3.3
  • Shaft Dia. 1/4"
  • Body Dia. 3.3"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 2-11/16"
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location 2/Both Ends
  • Motor Shaft Design Flat
  • Cord Length 21"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list