Skip Content
MOTOR,1/6HP,D/D BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/6HP,D/D BLOWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GC93
  • Mfr. Model # 6GC93
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1501
  • Shipping Weight 11.37 lbs

Product Details

PSC Direct-Drive Blower/Fan Motors, 1/6 HP

Technical Specs

  • Application High Efficiency Performance on Furnace Blowers and Other Air-Over Shaft-Mounted Fan and Blower Equipment
  • HP 1/6
  • Full Load Amps 1.1
  • Includes Split Rings to Increase Ring Diameter to 2-1/2"
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1,075
  • Phase 1
  • Capacitor Required Yes
  • Overall Length 11-3/16"
  • RPM Range 1001 - 1100
  • Duty Continuous
  • Shaft Length 6"
  • Hz 60
  • Voltage 277
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-3/16"
  • Frame 48YZ
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-3/4"
  • Resilient Ring Dia. 2-1/4"
  • Motor Application HVAC/R
  • Motor Bearings Sleeve
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 3
  • Ins. Class B
  • Motor Service Factor 1.00
  • Nominal Efficiency 54.60%
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Bolt Circle Dia. 5-1/8"
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 265, 277, 208-230/277, 277/230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list