MOTOR 1/6HP 1725RPM CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/6HP 1725RPM CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1K057
  • Mfr. Model # 1K057
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Full Load Amps 4.2/2.1
  • HP 1/6
  • Includes Conduit Box
  • Nameplate RPM 1725
  • Item General Purpose Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Footnotes 27,51
  • RPM Range 1400-1800
  • Shaft Length 1-1/8"
  • Voltage 115/230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 42CZ
  • Shaft Dia. 1/2"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Length Less Shaft 8-3/8"
  • Nominal Efficiency 49.10%
  • Overall Length 9-17/32"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Inverter Rated No
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list