MOTOR 1/6HP 1140RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/6HP 1140RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5GD54
  • Mfr. Model # 5GD54
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Full Load Amps 3.8/1.8 - 1.9
  • HP 1/6
  • Includes Conduit Box
  • Item General Purpose Motor
  • Duty Continuous
  • Nameplate RPM 1140
  • Phase 1
  • Footnotes 51
  • Voltage 115/208 - 230
  • Shaft Length 1-7/8"
  • Hz 60
  • RPM Range 1,400 - 1,800
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Frame 56C
  • No. of Speeds 1
  • Ins. Class B
  • Length Less Shaft 8-5/8"
  • Nominal Efficiency 54.1%
  • Overall Length 10-11/16"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list