MOTOR,1/6HP,1140RPM, 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/6HP,1140RPM, 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XH78
  • Mfr. Model # 6XH78
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Full Load Amps 4.5
  • HP 1/6
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 1,140
  • Duty Continuous
  • Footnotes 4
  • Overall Length 10-3/8"
  • RPM Range 1400-1800
  • Hz 60
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Shaft Length 1-7/8"
  • Voltage 115
  • Frame 48Z
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Length Less Shaft 8-1/2"
  • Nominal Efficiency 50.0%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Shaft Design Flat
  • RPM Group 1,101-1,200
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list