Discontinued with Replacement
MOTOR,1/6 HP,ROOM AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/6 HP,ROOM AIR

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4LY95
  • Mfr. Model # 4LY95
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.75 lbs
Suggested Replacement Product
ROOM AIR COND MTR,PSC,OAO,1050 RPM

Your Price: NA

Technical Specs

  • Full Load Amps 5.8
  • HP 1/6
  • Item Room Air Conditioner Motor
  • Capacitor Required No
  • Phase 1
  • Nameplate RPM 1050
  • Duty Continuous
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 8"
  • Voltage 115
  • Standards UL, CSA
  • Body Dia. 5"
  • Frame 42Y
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Lead Length 36"
  • Length Less Shaft 5-3/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Ring to Ring Center 4-3/4"
  • Motor Thermal Protection Auto
  • Motor Design Shaded Pole
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Cradle Base
  • Motor Service Factor 1.00
  • Motor Shaft Rotation CCWLE
  • Motor Bearings Sleeve
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 2
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list