Skip Content
MOTOR 1/6 HP HVAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/6 HP HVAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4M225
  • Mfr. Model # 4M225
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 11.37 lbs

Technical Specs

  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Full Load Amps 1.0 - 1.1
  • Item Condenser Fan Motor
  • HP 1/6
  • Nameplate RPM 825
  • Capacitor Required 2MDV4
  • Phase 1
  • Duty Continuous Air-Over
  • RPM Range 700 - 980
  • Overall Length 10-3/4"
  • Hz 60
  • Shaft Length 6"
  • Voltage 208 - 230
  • Body Dia. 5-5/8"
  • Frame 48YZ
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Stud Quantity 4
  • Lead Length 30"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-3/4"
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Condenser Fans
  • Bolt Circle Dia. 5-1/8"
  • Stud Size 8-32 NC-2A x 3/4"
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list