MOTOR,1/6 HP,GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/6 HP,GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6XJ04BB
  • Mfr. Model # 6XJ04BB
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.3 lbs

Technical Specs

  • Nameplate RPM 1140
  • HP 1/6
  • Full Load Amps 4.4
  • Item General Purpose Motor
  • Duty Continuous
  • Footnotes 39
  • Phase 1
  • Hz 60
  • Nominal Efficiency 50.8%
  • Overall Length 11-9/16"
  • RPM Range 1101-1200
  • Voltage 115
  • Manufacturers Warranty Length 1 yr.
  • Shaft Length 1-7/8"
  • Frame 48Z
  • Standards UL (E47479), CSA (258501)
  • Shaft Dia. 1/2"
  • Length Less Shaft 9-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Motor Shaft Design Flat
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list