MOTOR 1.5HP 56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1.5HP 56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K702
  • Mfr. Model # 6K702
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 39.4 lbs

Product Details

1.5 HP Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shie

Technical Specs

  • HP 1-1/2
  • Full Load Amps 15.2/8.2-7.6
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Footnotes 24,51
  • Duty Continuous
  • Shaft Length 1-7/8"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Frame 56C
  • Voltage 115/208-230
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Length Less Shaft 12"
  • Nominal Efficiency 81.2%
  • Overall Length 13-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Component Recognition E47479, CSA Certified 156060
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • RPM Group 1,701-1,800
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list