Skip Content
MOTOR 1.5HP 3PH 3490RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1.5HP 3PH 3490RPM 208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2NKY5
  • Mfr. Model # 2NKY5
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

NEMA Premium Efficient Motor, 3-Phase, Totally Enclosed Fan-Cooled, Inverter Duty, 1 1/2 HP, Nameplate RPM 3490, 208-230/460 Volts, NEMA Frame 143-5T/56HZ, Service Factor 1.25, 60/50 Hz, Nominal Efficiency 84.0, Base Mounting, Double-Shielded Ball Bearing

Technical Specs

  • Full Load Amps 4.4 - 4.0/2.0
  • HP 1-1/2
  • Nameplate RPM 3,490
  • Motor Service Factor 1.25
  • Ins. Class F
  • Item General Purpose Motor
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 84.0%
  • Phase 3
  • Footnotes 5,10
  • Overall Length 13"
  • RPM Range 3,001-3,600
  • Shaft Length 2-1/4"
  • Standards UL, CSA, CE
  • Frame 143-5T/56HZ
  • Manufacturers Warranty Length 3 yr.
  • Shaft Dia. 7/8"
  • Voltage 208-230/460
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Max. Ambient Temp. 40 Degrees C
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 10-3/8"
  • Motor Design 3-Phase
  • Inverter Rated Yes
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Application General Application
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • No. of Speeds 1
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List