Skip Content
MOTOR 1.5HP 3PH 1750RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 1.5HP 3PH 1750RPM 208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2NKX7
  • Mfr. Model # 2NKX7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 1.0 lbs

Product Details

NEMA Premium Efficient Motor, 3-Phase, Open Dripproof, Inverter Duty, 1 1/2 HP, Nameplate RPM 1750, 208-230/460 Volts, NEMA Frame 143-5T/56HZ, Service Factor 1.25, 60/50 Hz, Nominal Efficiency 86.5, Base Mounting, Double-Shielded Ball Bearings, Thermal Pr

Technical Specs

  • HP 1-1/2
  • Full Load Amps 4.6-4.8/2.4
  • Nameplate RPM 1,750
  • Motor Service Factor 1.25
  • Ins. Class F
  • Item General Purpose Motor
  • Phase 3
  • Footnotes 5,10
  • Duty Continuous
  • Nominal Efficiency 86.5%
  • Hz 60/50
  • Overall Length 12-7/8"
  • RPM Range 1,701-1,800
  • Shaft Length 2-1/4"
  • Voltage 208-230/460
  • Manufacturers Warranty Length 3 yr.
  • Frame 143-5T/56HZ
  • Standards UL, CSA, CE
  • Shaft Dia. 7/8"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10-1/2"
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list