MOTOR 1/50 HP UNIT CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/50 HP UNIT CSA

EM&S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5M067
  • Mfr. Model # 5M067
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • HP 1/50
  • Nameplate RPM 1500
  • Full Load Amps 0.6
  • Item Unit Bearing Motor
  • Phase 1
  • Output Watts 15
  • Hz 60/50
  • RPM Range 1400-1800
  • Shaft Length 1/2"
  • Frame Nonstandard
  • Shaft Dia. 1/4"
  • Body Dia. 3-7/8"
  • Voltage 115
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Length Less Shaft 3-9/16"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Double Foot
  • Motor Application HVAC/R
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list