Skip Content
MOTOR,1.5 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1.5 HP,PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK1484
  • Mfr. Model # K1484
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.2 lbs

Product Details

3-Phase open drip proof jet pump motor, 1.5 HP, 3,450 RPM, 208-230/460 voltage, face/base mount.

Technical Specs

  • Full Load Amps 5.0 - 4.8/2.4
  • HP 1-1/2
  • Includes Shaft Slinger and Gasketed Conduit Box
  • Nameplate RPM 3,450
  • Item Jet Pump Motor
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Overall Length 11-1/4"
  • Shaft Length 2-3/8"
  • RPM Range 2350-3600
  • Shaft Material Stainless Steel
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified
  • Frame 56J
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Body Dia. 6.42"
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Sub Application Jet Pump
  • Motor Application Pump
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list